
Fastin-Faston 250, Crimp Terminal Housings, Tab, Tab Housing, 4 Position
Mfr # 964593-8
Zoro # G805916930
product price: $2.29
/eaSold in multiples of 85 for $194.65
Key Features
Max. Temp.
105°C
Terminal Type
Tab
Material
Polyamide
Length
1.26 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
964593-8
Zoro #
G805916930
UPC #
-
Country of Origin
Italy
Dimensions
Length
1.26 in
Details
Item
Terminal Housing
Max. Temp.
105°C
Terminal Type
Tab
Material
Polyamide
Color
Natural
Connector Terminates To
Wire & Cable
Hole Center to Center
5 mm
Number of Contacts
4
Insulated
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.