Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 110 FLAG 0.3-0.8MM BR 141352-3

FASTON 110 FLAG 0.3-0.8MM BR (Discontinued)

  • Mfr # 141352-3
  • Zoro # G500979117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141352-3
Zoro #
G500979117
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.413 in

Details

Item
Quick Connect Receptacle
Insulation Type
Non-Insulated
Terminal Type
Flag
Seam
Open
Wire Range
22 to 18 AWG
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Connection Material
Brass
Connection Type
F-Crimp
Application
Wire & Cable
Insulation Dia
0.063 to 0.098 in
Contact Plating Material
Unplated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.