Zoro Homepage

Faston 110&187 Hsg 3Cir Rec Hsg Ny Nat

  • Mfr # 520978-1

  • Zoro # G805947590


product price: $0.61
/ea
Sold in multiples of 350 for $213.50

Key Features

Insulation Color
Natural
Standards
CSA Certified; UL Rating
Terminal Type
Receptacle
Overall Length
0.82 in
Connection Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520978-1
Zoro #
G805947590
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.82 in

Details

Item
Terminal Housing
Insulation Color
Natural
Standards
CSA Certified; UL Rating
Terminal Type
Receptacle
Connection Material
Nylon 6/6
Features
Antireversing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.