
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-180984-0
Zoro #
G800980233
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.582 in
Details
Item
Receptacle
Insulation Color
Natural
Insulation Type
Non-Insulated
Application
Wire/Cable
Max. Temp.
221 Degrees F
Terminal Type
Flag
Mounting Type
Free Hanging
Insulation Dia
8.36 mm²
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.