Zoro Homepage
This item is Discontinued.
Te Connectivity FASTON .250 HOUSING  .65/.56 PA66 V-0 6-735075-0

FASTON .250 HOUSING .65/.56 PA66 V-0 (Discontinued)

  • Mfr # 6-735075-0
  • Zoro # G800956405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-735075-0
Zoro #
G800956405
UPC #
-
Country of Origin
Brazil

Dimensions

Length
0.961 in

Details

Item
Terminal Housing
Color
Natural
Material
Polyamide
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Terminal Type
Receptacle
Number of Contacts
1
Insulated
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.