Zoro Homepage

FASTON 250 REC 0.5-2.27 MM2 TPBR

  • Mfr # 170032-5

  • Zoro # G100965275


product price: $0.10
/ea
Sold in multiples of 6000 for $600.00

Key Features

Wire Size
20 - 14 AWG
Overall Length
.755 in
Terminal Type
Receptacle
FASTON
Yes
Operating Temperature Range
-30 105 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170032-5
Zoro #
G100965275
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
20 - 14 AWG
Overall Length
.755 in
Mating Tab Width
.25 in
Wire Insulation Diameter (Max)
.135 in
Accepts Wire Insulation Diameter Range
.085 - .135 in
Receptacle Stock Thickness
.013 in
Mating Tab Thickness
.032 in

Details

Terminal Type
Receptacle
FASTON
Yes
Operating Temperature Range
-30 105 °C
Terminal & Splice Style
Receptacle
UL Rating
Listed
Terminal Orientation
Straight
Crimp Type
F-Crimp
Wire Insulation Support
With
Fully Insulated
No
Contact Base Material
Brass
Terminates To
Wire & Cable
Barrel Type
Open
Discrete Wire Type
Stranded
Plating Material
Tin
Connection Capacity
Single
Disconnect Type
Quick Connect
Insertion Force
Normal
Wire/Cable Type
Discrete Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.