Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 250 REC 1.5-2.5MM2 0.45 TPBR 100570-2

FASTON 250 REC 1.5-2.5MM2 0.45 TPBR (Discontinued)

  • Mfr # 100570-2
  • Zoro # G500966094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100570-2
Zoro #
G500966094
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
17 - 13 AWG
Overall Length
.752 in
Mating Tab Thickness
.032 in
Wire Insulation Diameter (Max)
.17 in
Receptacle Stock Thickness
.018 in
Accepts Wire Insulation Diameter Range
.12 - .17 in
Mating Tab Width
.25 in

Details

Terminal Type
Receptacle
Plating Material
Tin
Crimp Type
F-Crimp
Wire/Cable Type
Discrete Wire
Insertion Force
Low
Terminates To
Wire & Cable
FASTON
Yes
Operating Temperature Range
85 °C
UL Rating
Listed
Connection Capacity
Single
Discrete Wire Type
Stranded
CSA Certified
Yes
Disconnect Type
Quick Connect
Barrel Type
Open
Wire Insulation Support
With
Terminal & Splice Style
Receptacle
Contact Base Material
Brass
Mating Retention Type
Dimple
Terminal Orientation
Straight
Fully Insulated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.