Zoro Homepage

FASTON 250 REC HSG NYLON BLK

  • Mfr # 521066-1

  • Zoro # G600957541


product price: $0.43
/ea
Sold in multiples of 450 for $193.50

Key Features

Length
0.9 in
For Use With
Defrost Timer Connector
Color
Black
Standards
CSA Certified; UL Recognized
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521066-1
Zoro #
G600957541
UPC #
-
Country of Origin
United States

Dimensions

Length
0.9 in

Details

Item
Terminal Housing
For Use With
Defrost Timer Connector
Color
Black
Standards
CSA Certified; UL Recognized
Material
Nylon
Terminal Type
Receptacle
Flammability Rating
UL 94 V-2
Hole Center to Center
5.59 mm; 9.63 mm
Insulated
No
Max. Temp.
105°C
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.