Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 REC HSG NYLON NAT

  • Mfr # 1-480416-7

  • Zoro # G900955841


product price: $0.12
/ea
Sold in multiples of 800 for $96.00

Key Features

Color
Natural
Length
23.37 mm
Material
Nylon
Flammability Rating
UL 94 V-0
Number of Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480416-7
Zoro #
G900955841
UPC #
-
Country of Origin
United States

Dimensions

Length
23.37 mm
Max. Insulation Dia.
0.2 in

Details

Item
Terminal Housing
Color
Natural
Material
Nylon
Flammability Rating
UL 94 V-0
Number of Contacts
1
Terminal Type
Receptacle
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.