FASTON .250 SERIES (6.3 MM) TAB BR
Mfr # 41339
Zoro # G600941199
product price: $0.46
/eaSold in multiples of 157 for $72.22
Key Features
Stud Size
0.097 in
Application
Printed Circuit Board
Max. Temp.
230 Degrees F
Terminal Type
Tab
Connection Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41339
Zoro #
G600941199
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
0.097 in
Details
Application
Printed Circuit Board
Max. Temp.
230 Degrees F
Terminal Type
Tab
Connection Type
Through Hole
Mounting Type
Stud Mount
Contact Plating Material
Tin
Terminal Orientation
Straight, 90 °
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.