Zoro Homepage

FASTON .250 SERIES (6.3 MM) TAB BR

  • Mfr # 41617

  • Zoro # G500941855


product price: $0.56
/ea
Sold in multiples of 600 for $336.00

Key Features

Stud Size
0.171 in
Mounting Type
Stud Mount
Max. Temp.
230 Degrees F
Connection Type
Through Hole
Terminal Type
Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41617
Zoro #
G500941855
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
0.171 in

Details

Mounting Type
Stud Mount
Max. Temp.
230 Degrees F
Connection Type
Through Hole
Terminal Type
Tab
Application
Printed Circuit Board
Contact Plating Material
Unplated
Terminal Orientation
Straight, 45 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.