
FASTON .250 SERIES (6.3 MM) TAB BR
Mfr # 62166-1
Zoro # G600941243
product price: $0.23
/eaSold in multiples of 417 for $95.91
Key Features
Stud Size
0.171 in
Max. Temp.
230 Degrees F
Terminal Type
Tab
Connection Type
Through Hole
Mounting Type
Stud Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62166-1
Zoro #
G600941243
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
0.171 in
Details
Max. Temp.
230 Degrees F
Terminal Type
Tab
Connection Type
Through Hole
Mounting Type
Stud Mount
Application
Printed Circuit Board
Contact Plating Material
Unplated
Terminal Orientation
Right Angle, 90 °
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.