
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142241-1
Zoro #
G200941735
UPC #
-
Country of Origin
France
Dimensions
Stud Size
0.161 in
Details
Connection Type
Through Hole
Max. Temp.
230 Degrees F
Terminal Type
Tab
Mounting Type
Stud Mount
Application
Printed Circuit Board
Contact Plating Material
Unplated
Terminal Orientation
Straight, 45 °
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.