Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 250 TAB .032 BR 63038-2

FASTON 250 TAB .032 BR (Discontinued)

  • Mfr # 63038-2
  • Zoro # G500941596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63038-2
Zoro #
G500941596
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
0.177 in

Details

Mounting Type
Stud Mount
Application
Printed Circuit Board
Connection Type
Through Hole
Terminal Type
Tab
Max. Temp.
230 Degrees F
Terminal Orientation
Straight
Contact Plating Material
Unplated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.