
Faston Hsg. 1 Posn
Mfr # 1989727-1
Zoro # G205789615
product price: $1.75
/eaSold in multiples of 8800 for $15,400.00
Key Features
Color
Black
Insulation Color
Bare
Insulation Material
None
Maximum Operating Temperature
105 Degrees C
Material
Glass-Filled Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1989727-1
Zoro #
G205789615
UPC #
-
Country of Origin
Brazil
Dimensions
Length
0.945 in
Details
Item
Terminal Housing
Color
Black
Insulation Color
Bare
Insulation Material
None
Maximum Operating Temperature
105 Degrees C
Material
Glass-Filled Polyamide
Terminal Type
Receptacle
Number of Contacts
1
Max. Temp.
105°C
Insulated
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.