Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FB-5R ASY 030 SIG HDR SL 4.25 5223010-1

FB-5R ASY 030 SIG HDR SL 4.25 (Discontinued)

  • Mfr # 5223010-1
  • Zoro # G800940848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5223010-1
Zoro #
G800940848
UPC #
-
Country of Origin
China

Dimensions

Width
0.709 in
Height
17.8 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Application
Signal
Current
3 A
Series
Signal
Maximum Operating Temperature
125 Degrees C
Features
With Boss
Terminal Type
Through Hole - Solder
Connection Material
Phosphor Bronze
Hole Center to Center
2 mm
Material
Liquid Crystal Polymer
Max. Temp.
125°C
Contact Finish
Matte Gold Plated
Number of Contacts
30
Current Rating
3 A
Contact Type
Pin
Number of Rows
5
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.