
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
223041-2
Zoro #
G101017034
UPC #
-
Country of Origin
China
Dimensions
Size
23.88 x 17.8 x 17.1
Details
Centerline (Pitch)
.079 in
Shroud Flammability Rating
UL 94V-0
Product Type
Accessory
Module Type
Signal
Housing Material
LCP (Liquid Crystal Polymer)
Shroud Color
Natural
Accessory Type
Shroud
Number of Columns
24
Number of Positions
60
Number of Rows
5
Operating Temperature Range
-55 to 125 °C
Voltage Rating
30 VAC
Shroud Material
LCP (Liquid Crystal Polymer)
Mating Alignment
Without
Standoff
Without
Connector Style
Header
Guides
Without
Interface Type
Futurebus+
Contact Style
Feed Through
Row-to-Row Spacing
.079 in
Number of Signal Positions
60
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.