Zoro Homepage
This item is Discontinued.
Te Connectivity FC-325-2=MS27418-1B 4-1617806-1

FC-325-2=MS27418-1B (Discontinued)

  • Mfr # 4-1617806-1
  • Zoro # G000983614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1617806-1
Zoro #
G000983614
UPC #
-
Country of Origin
United States

Details

Coil Magnetic System
Non-Polarized, Monostable
Actuating System
DC
Auxiliary Contacts
Without
Relay Type
Military/Aerospace Mid-Range
Coil Voltage Rating
28 VDC
Coil Suppression Diode
Without
Mounting Type
Studs, 6-32 UNC-2A
Contact Arrangement
3 Form X
Shock
50G's, 11ms
Enclosure Type
Hermetically Sealed
Terminal Plating
Tin-Lead
Vibration
10G's
Coil Resistance
160 Ω
Product Type
Relay
Terminal Configuration
Solder Hook
Back EMF Suppression
Without
Contact Base Material
Silver Cadmium Oxide
Contact Current Rating
25 A
Operating Temperature Range
-70 to 125°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.