Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FC-325-3=MS27418-1C 4-1617806-2

FC-325-3=MS27418-1C (Discontinued)

  • Mfr # 4-1617806-2
  • Zoro # G400983696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1617806-2
Zoro #
G400983696
UPC #
-
Country of Origin
United States

Details

Mounting Type
Studs, 6-32 UNC-2A
Product Type
Relay
Auxiliary Contacts
Without
Contact Base Material
Silver Cadmium Oxide
Coil Suppression Diode
Without
Frequency
50/400 Hz
Coil Magnetic System
Non-Polarized, Monostable
Back EMF Suppression
Without
Coil Current
.18 A
Actuating System
AC
Enclosure Type
Hermetically Sealed
Contact Current Rating
25 A
Terminal Plating
Tin-Lead
Contact Arrangement
3 Form X
Shock
50G's, 11ms
Operating Temperature Range
-70 to 125°C
Terminal Configuration
Solder Hook
Relay Type
Military/Aerospace Mid-Range
Vibration
10G's

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.