Zoro Homepage

FC-325-4=MS27418-2A

  • Mfr # 4-1617806-3

  • Zoro # G700983686


product price: $1,649.99
/ea
Free Shipping & Returns

Key Features

Actuating System
AC
Product Type
Relay
Terminal Configuration
Screw
Contact Base Material
Silver Cadmium Oxide
Contact Current Rating
25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1617806-3
Zoro #
G700983686
UPC #
-
Country of Origin
United States

Details

Actuating System
AC
Product Type
Relay
Terminal Configuration
Screw
Contact Base Material
Silver Cadmium Oxide
Contact Current Rating
25 A
Frequency
400 Hz
Mounting Type
Raised Vertical Flange Mount
Coil Suppression Diode
Without
Auxiliary Contacts
Without
Enclosure Type
Hermetically Sealed
Relay Type
Military/Aerospace Mid-Range
Vibration
10G's
Back EMF Suppression
Without
Operating Temperature Range
-70 to 125°C
Terminal Plating
Tin-Lead
Coil Magnetic System
Non-Polarized, Monostable
Shock
50G's, 11ms
Contact Arrangement
3 Form X
Coil Current
.18 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.