
FC-325-CW8=RELAY 3PST
Mfr # 4-1617806-8
Zoro # G000979723
product price: $1,389.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature
-94 to 257°F
Frequency
400 Hz
Mounting Type
Studs, 6-32 UNC-2A
Terminal Configuration
Solder Hook
Enclosure Type
Hermetically Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1617806-8
Zoro #
G000979723
UPC #
-
Country of Origin
United States
Details
Operating Temperature
-94 to 257°F
Frequency
400 Hz
Mounting Type
Studs, 6-32 UNC-2A
Terminal Configuration
Solder Hook
Enclosure Type
Hermetically Sealed
Product Type
Relay
Shock
50G's, 11ms
Coil Magnetic System
Non-Polarized, Monostable
Contact Current Rating
25 A
Contact Base Material
Silver Cadmium Oxide
Contact Arrangement
3 Form X, 3PST-NO-DM
Terminal Plating
Tin-Lead
Actuating System
AC
Relay Type
Military/Aerospace Mid-Range
Operating Temperature Range
-70 to 125°C
Back EMF Suppression
Without
Coil Current
.06 A
Auxiliary Contacts
Without
Vibration
10G's, 5 to 1000Hz
Coil Suppression Diode
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.