Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FCA-125-CX8 7-1617748-6

FCA-125-CX8 (Discontinued)

  • Mfr # 7-1617748-6
  • Zoro # G701017977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1617748-6
Zoro #
G701017977
UPC #
-
Country of Origin
India

Details

Contact Base Material
Silver Cadmium Oxide
Frequency
400 Hz
Terminal Configuration
Solder Hook
Vibration
30G's, 33 to 3000Hz
Coil Suppression Diode
Without
Shock
200G's, 6ms
Coil Magnetic System
Polarized, Monostable
Back EMF Suppression
Without
Actuating System
AC
Product Type
Relay
Enclosure Type
Hermetically Sealed
Contact Current Rating
25 A
Contact Arrangement
1 Form C, SPDT, 1 C/O
Relay Type
Military/Aerospace Mid-Range
Mounting Type
Horizontal Flange Mount
Auxiliary Contacts
Without
Operating Temperature Range
-70 to 125°C
Coil Current
.04 A
Terminal Plating
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.