Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FCA-210-CX8

  • Mfr # 1617752-1

  • Zoro # G301017445


product price: $469.99
/ea
Sold in multiples of 16 for $7,519.84
Free Shipping & Returns

Key Features

Shock
200G's, 6ms
Auxiliary Contacts
Without
Terminal Plating
Tin-Lead
Contact Base Material
Silver Cadmium Oxide
Contact Arrangement
2 Form C, DPDT, 2 C/O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1617752-1
Zoro #
G301017445
UPC #
-
Country of Origin
United States

Details

Shock
200G's, 6ms
Auxiliary Contacts
Without
Terminal Plating
Tin-Lead
Contact Base Material
Silver Cadmium Oxide
Contact Arrangement
2 Form C, DPDT, 2 C/O
Back EMF Suppression
Without
Mounting Type
Horizontal Flange Mount
Frequency
400 Hz
Product Type
Relay
Vibration
30G's, 33 to 3000Hz
Enclosure Type
Hermetically Sealed
Contact Current Rating
10A
Terminal Configuration
Solder Hook
Coil Current
.04 A
Coil Magnetic System
Polarized, Monostable
Relay Type
Military/Aerospace Mid-Range
Coil Suppression Diode
Without
Operating Temperature Range
-70 to 125°C
Actuating System
AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.