Zoro Homepage

FCA-210-DY8

  • Mfr # 1-1617752-5

  • Zoro # G701016864


product price: $507.99
/ea
Sold in multiples of 17 for $8,635.83
Free Shipping & Returns

Key Features

Vibration
30G's, 33 to 3000Hz
Contact Current Rating
10A
Product Type
Relay
Coil Magnetic System
Polarized, Monostable
Frequency
400 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1617752-5
Zoro #
G701016864
UPC #
-
Country of Origin
United States

Details

Vibration
30G's, 33 to 3000Hz
Contact Current Rating
10A
Product Type
Relay
Coil Magnetic System
Polarized, Monostable
Frequency
400 Hz
Relay Type
Military/Aerospace Mid-Range
Back EMF Suppression
Without
Mounting Type
Raised Vertical Flange Mount
Contact Arrangement
2 Form C, DPDT, 2 C/O
Contact Base Material
Silver Cadmium Oxide
Enclosure Type
Hermetically Sealed
Coil Suppression Diode
Without
Terminal Configuration
Socket Pins
Shock
200G's, 6ms
Terminal Plating
Gold
Operating Temperature Range
-70 to 125°C
Coil Current
.04 A
Actuating System
AC
Auxiliary Contacts
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.