Zoro Homepage

FCA-210-EY7

  • Mfr # 1-1617752-9

  • Zoro # G401017116


product price: $1,002.99
/ea
Sold in multiples of 15 for $15,044.85
Free Shipping & Returns

Key Features

Contact Current Rating
10A
Auxiliary Contacts
Without
Mounting Type
Raised Vertical Flange Mount
Coil Voltage Rating
28 VAC
Frequency
50/400 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1617752-9
Zoro #
G401017116
UPC #
-
Country of Origin
United States

Details

Contact Current Rating
10A
Auxiliary Contacts
Without
Mounting Type
Raised Vertical Flange Mount
Coil Voltage Rating
28 VAC
Frequency
50/400 Hz
Back EMF Suppression
Without
Shock
200G's, 6ms
Coil Magnetic System
Polarized, Monostable
Terminal Plating
Gold
Relay Type
Military/Aerospace Mid-Range
Actuating System
AC
Coil Suppression Diode
Without
Terminal Configuration
Socket Pins
Operating Temperature Range
-70 to 125°C
Coil Current
.1 A
Contact Base Material
Silver Cadmium Oxide
Vibration
30G's, 33 to 3000Hz
Enclosure Type
Hermetically Sealed
Product Type
Relay
Contact Arrangement
2 Form C, DPDT, 2 C/O

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.