Zoro Homepage

FCA-410-CY3

  • Mfr # 1617756-4

  • Zoro # G401017444


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Relay Type
Military/Aerospace Mid-Range
Mounting Type
Raised Vertical Flange Mount
Back EMF Suppression
Without
Coil Voltage Rating
28 VDC
Coil Magnetic System
Polarized, Monostable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617756-4
Zoro #
G401017444
UPC #
-
Country of Origin
India

Details

Relay Type
Military/Aerospace Mid-Range
Mounting Type
Raised Vertical Flange Mount
Back EMF Suppression
Without
Coil Voltage Rating
28 VDC
Coil Magnetic System
Polarized, Monostable
Terminal Configuration
Solder Hook
Auxiliary Contacts
Without
Contact Current Rating
10A
Actuating System
DC
Coil Suppression Diode
Without
Vibration
30G's, 70 to 3000Hz
Enclosure Type
Hermetically Sealed
Terminal Plating
Tin-Lead
Contact Base Material
Silver Cadmium Oxide
Operating Temperature Range
-70 to 125°C
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Coil Resistance
290 Ω
Product Type
Relay
Shock
200G's, 6ms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.