
FCA-415-CY3
Mfr # 2-1617756-4
Zoro # G001017691
product price: $420.99
/eaSold in multiples of 11 for $4,630.89
Free Shipping & Returns
Key Features
Product Type
Relay
Relay Type
Military/Aerospace Mid-Range
Contact Base Material
Silver Cadmium Oxide
Contact Current Rating
15 A
Actuating System
DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-1617756-4
Zoro #
G001017691
UPC #
-
Country of Origin
India
Details
Product Type
Relay
Relay Type
Military/Aerospace Mid-Range
Contact Base Material
Silver Cadmium Oxide
Contact Current Rating
15 A
Actuating System
DC
Back EMF Suppression
Without
Coil Magnetic System
Polarized, Monostable
Coil Voltage Rating
28 VDC
Terminal Configuration
Solder Hook
Coil Resistance
290 Ω
Auxiliary Contacts
Without
Terminal Plating
Tin-Lead
Mounting Type
Raised Vertical Flange Mount
Shock
200G's, 6ms
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Enclosure Type
Hermetically Sealed
Coil Suppression Diode
Without
Operating Temperature Range
-70 to 125°C
Vibration
30G's, 70 to 3000Hz
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.