
FCB-205-0115M - M83536/1-015M
Mfr # 4-1617763-9
Zoro # G000983621
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Contact Current Rating
5A
Actuating System
DC
Mounting Type
Raised Vertical Flange Mount
Coil Resistance
125 Ω
Relay Type
Military/Aerospace Mid-Range
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1617763-9
Zoro #
G000983621
UPC #
-
Country of Origin
Unknown
Details
Contact Current Rating
5A
Actuating System
DC
Mounting Type
Raised Vertical Flange Mount
Coil Resistance
125 Ω
Relay Type
Military/Aerospace Mid-Range
Contact Base Material
Silver Cadmium Oxide
Back EMF Suppression
Without
Coil Magnetic System
Polarized, Monostable
Contact Arrangement
2 Form C, DPDT, 2 C/O
Shock
200G's, 6ms
Terminal Plating
Gold
Enclosure Type
Hermetically Sealed
Coil Suppression Diode
Without
Terminal Configuration
Socket Pins
Operating Temperature Range
-70 to 125°C
Vibration
30G's, 70 to 3000Hz
Auxiliary Contacts
Without
Product Type
Relay
Coil Voltage Rating
12 VDC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.