This item is Discontinued.

Te Connectivity FCB-205-0127M=M83536/1-027M 3-1617758-7

FCB-205-0127M=M83536/1-027M (Discontinued)

  • Mfr # 3-1617758-7
  • Zoro # G500983770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1617758-7
Zoro #
G500983770
UPC #
-
Country of Origin
India

Details

Contact Current Rating
5A
Coil Voltage Rating
28 VDC
Coil Resistance
500 Ω
Terminal Plating
Tin-Lead
Coil Suppression Diode
Without
Vibration
30G's, 70 to 3000Hz
Mounting Type
Horizontal Flange Mount
Shock
200G's, 6ms
Actuating System
DC
Product Type
Relay
Terminal Configuration
Solder Pins, 90°
Contact Base Material
Silver Cadmium Oxide
Enclosure Type
Hermetically Sealed
Operating Temperature Range
-70 to 125°C
Back EMF Suppression
Without
Coil Magnetic System
Polarized, Monostable
Auxiliary Contacts
Without
Relay Type
Military/Aerospace Mid-Range
Contact Arrangement
2 Form C, DPDT, 2 C/O

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.