Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FCB-205-BZ3

  • Mfr # 7-1617758-8

  • Zoro # G401018038


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Contact Base Material
Silver Cadmium Oxide
Coil Suppression Diode
Without
Mounting Type
No Brackets
Auxiliary Contacts
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1617758-8
Zoro #
G401018038
UPC #
-
Country of Origin
India

Details

Contact Base Material
Silver Cadmium Oxide
Coil Suppression Diode
Without
Mounting Type
No Brackets
Auxiliary Contacts
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Product Type
Relay
Terminal Plating
Tin-Lead
Coil Resistance
500 Ω
Operating Temperature Range
-70 to 125°C
Back EMF Suppression
Without
Coil Magnetic System
Polarized, Monostable
Vibration
30G's, 70 to 3000Hz
Coil Voltage Rating
28 VDC
Relay Type
Military/Aerospace Mid-Range
Terminal Configuration
Solder Pins
Shock
200G's, 6ms
Contact Current Rating
5A
Actuating System
DC
Enclosure Type
Hermetically Sealed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.