Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FCB-405-0520M=M83536/5-020M 6-1617760-6

FCB-405-0520M=M83536/5-020M (Discontinued)

  • Mfr # 6-1617760-6
  • Zoro # G300985356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1617760-6
Zoro #
G300985356
UPC #
-
Country of Origin
United States

Details

Actuating System
DC
Shock
200G's, 6ms
Relay Type
Military/Aerospace Mid-Range
Auxiliary Contacts
Without
Coil Suppression Diode
Without
Vibration
30G's, 70 to 3000Hz
Back EMF Suppression
Without
Coil Voltage Rating
28 VDC
Product Type
Relay
Terminal Configuration
Solder Pins
Contact Base Material
Silver Cadmium Oxide
Enclosure Type
Hermetically Sealed
Mounting Type
Raised Vertical Flange Mount
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Coil Resistance
400 Ω
Contact Current Rating
5A
Operating Temperature Range
-70 to 125°C
Coil Magnetic System
Polarized, Monostable
Terminal Plating
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.