Zoro Homepage

FCB-405-BY3

  • Mfr # 1617761

  • Zoro # G001017363


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Vibration
30G's, 70 to 3000Hz
Back EMF Suppression
Without
Enclosure Type
Hermetically Sealed
Actuating System
DC
Contact Base Material
Silver Cadmium Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617761
Zoro #
G001017363
UPC #
-
Country of Origin
India

Details

Vibration
30G's, 70 to 3000Hz
Back EMF Suppression
Without
Enclosure Type
Hermetically Sealed
Actuating System
DC
Contact Base Material
Silver Cadmium Oxide
Relay Type
Military/Aerospace Mid-Range
Mounting Type
Raised Vertical Flange Mount
Terminal Plating
Tin-Lead
Contact Current Rating
5A
Coil Voltage Rating
28 VDC
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Coil Resistance
400 Ω
Terminal Configuration
Solder Pins
Product Type
Relay
Auxiliary Contacts
Without
Operating Temperature Range
-70 to 125°C
Coil Suppression Diode
Without
Coil Magnetic System
Polarized, Monostable
Shock
200G's, 6ms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.