Zoro Homepage

FEMALE BLOCK MIN. RECT.

  • Mfr # 201311-1

  • Zoro # G801017198


product price: $26.95
/ea
Sold in multiples of 7 for $188.65

Key Features

Color
Black
Type
Socket, Receptacle
Material
Phenolic
Overall Length
0.915 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201311-1
Zoro #
G801017198
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.915 in

Details

Color
Black
Type
Socket, Receptacle
Material
Phenolic
Item
Housing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.