This item is Discontinued.

Te Connectivity Female Bullet Discon, Blue, 16-14AWG, PK25 CPGI-B-106-8502-25

Female Bullet Discon, Blue, 16-14AWG, PK25 (Discontinued)

  • Mfr # CPGI-B-106-8502-25
  • Zoro # G4499555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-B-106-8502-25
Zoro #
G4499555
UPC #
-
Country of Origin
Mexico

Dimensions

Tab Size
0.200 in
Overall Length
1.28 in
Barrel Inside Dia.
0.085 in
Minimum Wire Size
18 AWG
Tab Width
0.2 in
Strip Length
1/4 in
Barrel Inside Diameter
0.085 in
Wire Size Range
18 AWG - 16 AWG
Maximum Wire Size
16 AWG

Details

Item
Female Bullet Disconnect
Insulation
Full
Insulation Color
Red
Connection Type
Crimp
Wire Range
16 to 14 AWG
Insulation Type
Heat Shrink
Seam
Brazed
Max. Voltage
600 V
Max. Temp.
257 Degrees F
Standards
E157833, E87681, UL Listed
Connection Material
Tin-Plated Copper
Minimum Operating Temperature
-67 Degrees F
Seam Style
Brazed
Contact Finish
Tin
Special Features
Capable, Durable, Easy to Use
Maximum Voltage
600 V
Insulation Coverage
Full Coverage
Termination Style
Crimp
Terminal Types
Female Socket
Insulation Material
Nylon
Maximum Operating Temperature
257 Degrees F
Terminal Type
Socket
Contact Material
Copper
Disconnect Style
Bullet

Description

Female Bullet Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Bullet, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 257 Degrees F, Minimum Wire Size 18 AWG, Maximum Wire Size 16 AWG, Maximum Voltage 600 V, Tab Width 0.2 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Applicable, Seam Style Brazed, Standards E157833, E87681, UL Listed, Barrel Inside Diameter 0.085 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.