Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Female Disconnect, Blue, 16-14AWG, PK25 CPGI-B-106-3632-25

Female Disconnect, Blue, 16-14AWG, PK25 (Discontinued)

  • Mfr # CPGI-B-106-3632-25
  • Zoro # G4499607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-B-106-3632-25
Zoro #
G4499607
UPC #
-
Country of Origin
Mexico

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
1.25 in
Barrel Inside Dia.
0.08 in
Strip Length
1/4 in
Minimum Wire Size
16 AWG
Tab Thickness
0.032 in
Barrel Inside Diameter
0.08 in
Wire Size Range
16 AWG - 14 AWG
Tab Width
0.25 in
For Wire Size
14 AWG, 16 AWG
Maximum Wire Size
14 AWG

Details

Item
Female Disconnect
Insulation
Full
Insulation Color
Blue
Insulation Type
Heat Shrink
Connection Type
Crimp
Wire Range
16 to 14 AWG
Seam
Brazed
Max. Voltage
600 V
Max. Temp.
257 Degrees F
Connection Material
Tin-Plated Copper
Standards
EU ELV Directive 2000/53/EC, UL Listed
Maximum Voltage
600 V
Terminal Type
Socket
Special Features
Capable, Durable, Easy to Use, Protection From Wire Pull-Out, Resistance to Moisture and Abrasion, Strain Relief
Insulation Material
Polyamide
Minimum Operating Temperature
-67 Degrees F
Contact Finish
Tin
Termination Style
Crimp
Terminal Types
Female Socket
Connection Orientation
Straight
Maximum Operating Temperature
257 Degrees F
Seam Style
Brazed
RoHS Compliant
Yes
Contact Material
Brass
Insulation Coverage
Full Coverage

Description

Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Polyamide, Maximum Operating Temperature 257 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards EU ELV Directive 2000/53/EC, UL Listed, Barrel Inside Diameter 0.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.