Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Female Disconnect, Yellow, 12-10AWG, PK25 CPGI-B-106-3633-25

Female Disconnect, Yellow, 12-10AWG, PK25 (Discontinued)

  • Mfr # CPGI-B-106-3633-25
  • Zoro # G4078033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-B-106-3633-25
Zoro #
G4078033
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.3 in
Tab Size
0.032 in x 0.250 in
Barrel Inside Dia.
0.112 in
Minimum Wire Size
12 AWG
For Wire Size
10 AWG, 12 AWG
Wire Size Range
12 AWG - 10 AWG
Maximum Wire Size
10 AWG
Strip Length
1/4 in
Tab Width
0.25 in
Barrel Inside Diameter
0.112 in
Tab Thickness
0.032 in

Details

Item
Female Disconnect
Insulation
Full
Insulation Color
Yellow
Insulation Type
Heat Shrink
Wire Range
12 to 10 AWG
Connection Type
Crimp
Seam
Brazed
Max. Voltage
600 V
Max. Temp.
257 Degrees F
Connection Material
Tin-Plated Copper
Standards
EU ELV Directive 2000/53/EC
Special Features
Capable, Durable, Easy to Use, Protection From Wire Pull-Out, Resistance to Moisture and Abrasion, Strain Relief
Contact Material
Brass
Terminal Type
Socket
Maximum Voltage
600 V
Insulation Coverage
Full Coverage
Terminal Types
Female Socket
Seam Style
Brazed
Contact Finish
Tin
Maximum Operating Temperature
257 Degrees F
Termination Style
Crimp
RoHS Compliant
Yes
Minimum Operating Temperature
-67 Degrees F
Insulation Material
Nylon

Description

Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 257 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards EU ELV Directive 2000/53/EC, Barrel Inside Diameter 0.112 in, Insulation Type Heat Shrink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.