
FEMALE SCREWLOCK PLTD
Mfr # 5205818-2
Zoro # G401017949
product price: $0.52
/eaSold in multiples of 4500 for $2,340.00
Key Features
Thread Size
4-40 UNC
Screw Length
.503 in
Screwlock Style
Screwlock Only
Thread Length
.312 in
Screw Finish
Yellow Chromate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5205818-2
Zoro #
G401017949
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
4-40 UNC
Screw Length
.503 in
Thread Length
.312 in
Details
Screwlock Style
Screwlock Only
Screw Finish
Yellow Chromate
Product Type
Accessory
Accessory Type
Female Screwlocks
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.