Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 110 TAB 0.5-1.5MM2 PTPBR 160762-2

FF 110 TAB 0.5-1.5MM2 PTPBR (Discontinued)

  • Mfr # 160762-2
  • Zoro # G000941652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160762-2
Zoro #
G000941652
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.866 in

Details

Wire Range
20 to 15 AWG
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Seam
Open
Max. Temp.
266 Degrees F
Terminal Type
Quick Disconnect Tab
Connection Material
Phosphor Bronze
Features
Wire Insulation Support
Wire Type
Regular Wire
Application
Wire & Cable
Contact Plating Material
Pre-Tin
Insulation Dia
0.091 to 0.118 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.