
FF 110 TAB 20-16AWG BR
Mfr # 170014-5
Zoro # G800941739
product price: $0.08
/eaSold in multiples of 7000 for $560.00
Key Features
Wire Range
20 to 16 AWG
Insulation Type
Insulated
Connection Type
F-Crimp
Overall Length
0.807 in
Seam
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170014-5
Zoro #
G800941739
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.807 in
Details
Wire Range
20 to 16 AWG
Insulation Type
Insulated
Connection Type
F-Crimp
Seam
Open
Max. Temp.
266 Degrees F
Terminal Type
Quick Disconnect Tab
Connection Material
Brass
Application
Wire & Cable
Features
Wire Insulation Support
Wire Type
Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Unplated
Insulation Dia
0.079 to 0.118 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.