Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF 187 REC 0.5-1.5MM2 TPBR

  • Mfr # 280919-2

  • Zoro # G200966004


product price: $0.10
/ea
Sold in multiples of 8000 for $800.00

Key Features

Wire Size
20 - 15 AWG
Overall Length
.629 in
Terminal Type
Receptacle
Disconnect Type
Quick Disconnect
Plating Material
Pre-Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280919-2
Zoro #
G200966004
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
20 - 15 AWG
Overall Length
.629 in
Mating Tab Width
.187 in
Accepts Wire Insulation Diameter Range
.091 - .129 in
Plating Thickness
.8 µm
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.01 in
Locking Lance Height
1.2 mm

Details

Terminal Type
Receptacle
Disconnect Type
Quick Disconnect
Plating Material
Pre-Tin
Extraction Force
4 Newton
Insertion Force
Normal
Terminates To
Wire & Cable
Connection Capacity
Single
Terminal Orientation
Straight
Fully Insulated
Yes
Barrel Type
Open
Terminal & Splice Style
Receptacle
Wire/Cable Type
Regular Wire
Wire Insulation Support
With
Contact Base Material
Brass
FASTON
Yes
Voltage (Max)
250 V
Crimp Type
F-Crimp
Mating Retention Type
Locking Lance
Operating Temperature Range
-22 221 °F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.