Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 187 REC 0.5-1.5MM2 TPBR 282180-1

FF 187 REC 0.5-1.5MM2 TPBR (Discontinued)

  • Mfr # 282180-1
  • Zoro # G200966073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282180-1
Zoro #
G200966073
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
20 - 15 AWG
Overall Length
.653 in
Accepts Wire Insulation Diameter Range
.059 - .094 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.01 in
Mating Tab Width
.187 in
Plating Thickness
2 µm

Details

Terminal Type
Receptacle
Wire/Cable Type
Regular Wire
Plating Material
Tin
Operating Temperature Range
-30 105 °C
Terminal Orientation
Straight
Crimp Type
F-Crimp
Terminates To
Wire & Cable
Barrel Type
Open
Contact Base Material
Brass
FASTON
Yes
Insertion Force
Normal
Extraction Force
4 Newton
Fully Insulated
Yes
Voltage (Max)
250 V
Connection Capacity
Single
Terminal & Splice Style
Receptacle
Wire Insulation Support
With
Mating Retention Type
Locking Lance
Disconnect Type
Quick Disconnect

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.