Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 REC 14-12AWG TPBR REREELING 170258-2

FF 250 REC 14-12AWG TPBR REREELING (Discontinued)

  • Mfr # 170258-2
  • Zoro # G100965718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170258-2
Zoro #
G100965718
UPC #
-
Country of Origin
China

Dimensions

Wire Size
14 - 12 AWG
Overall Length
.846 in
Mating Tab Width
.295 in
Receptacle Stock Thickness
.0125 in
Accepts Wire Insulation Diameter Range
.114 - .15 in

Details

Terminal Type
Receptacle
Terminal Orientation
Straight
Disconnect Type
Quick Disconnect
Operating Temperature Range
-40 105 °C
Wire Insulation Support
Without
Barrel Type
Open
Connection Capacity
Single
Plating Material
Tin
Fully Insulated
No
Contact Base Material
Brass
Terminates To
Wire & Cable
Crimp Type
Tab-Lok
FASTON
Yes
Terminal & Splice Style
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.