Zoro Homepage
This item is Discontinued.
Te Connectivity Ff 250 Rec 18-14Awg Br 42100-1

Ff 250 Rec 18-14Awg Br (Discontinued)

  • Mfr # 42100-1
  • Zoro # G005900050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42100-1
Zoro #
G005900050
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.84 in

Details

Insulation Type
Non-Insulated
Standards
CSA Certified; UL Rating
Max. Temp.
221 Degrees F
Connection Material
Brass
Features
Wire Insulation Support
Wire Range
0.82 to 2.08 mm²
Wire Type
Regular Wire
Terminal Type
Quick Disconnect Receptacle
Connection Type
F-Crimp
Seam
Open
Application
Wire & Cable
Contact Plating Material
Unplated
Terminal Orientation
Straight
Insulation Dia
0.1 to 0.17 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.