Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 REC 18-14AWG BR 62530-1

FF 250 REC 18-14AWG BR (Discontinued)

  • Mfr # 62530-1
  • Zoro # G101017997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62530-1
Zoro #
G101017997
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19.05mm[.75in]
Mating Tab Thickness
.81mm[.032in]
2-Wire Insulation Diameter (Max per Wire)
2.5mm[.1in]
Material Thickness(in)
0.0157
Wire Size (mm²)(mm²)
.8 - 2
Wire Size (AWG)(AWG)
18 - 14
Wire Insulation Diameter
2.29 4.45mm[.09 .175in]
Mating Tab Width
6.35mm[.25in]
2-Wire Size
18AWG[.8 .9mm²]

Details

Support Style
Insulation Support
Crimp Type
F-Crimp
Connection Capacity
Single
For Housing Type
Multiple
Insulated Wire Support
Yes
Disconnect Type
Quick Disconnect
Fully Insulated
Yes
Insertion Force
Normal
FASTON
Yes
Wire/Cable Type
Regular Wire
Applies To
Wire/Cable
Mating Retention Type
Locking Lance
Insulated
Yes
Terminal Orientation
Straight
Terminal Angle
Straight
Plating Material
Brass, Unplated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.