Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 250 REC 18-16AWG BR 41445-1

FF 250 REC 18-16AWG BR (Discontinued)

  • Mfr # 41445-1
  • Zoro # G101017645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41445-1
Zoro #
G101017645
UPC #
-
Country of Origin
Switzerland

Dimensions

Wire Size
.82-1.31 mm2
Overall Length
.805 in
Accepts Wire Insulation Diameter Range
.12 - .145 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.018 in
Mating Tab Width
.25 in
Wire Insulation Diameter (Max)
3.68 mm

Details

Terminal Type
Receptacle
Disconnect Type
Quick Disconnect
Crimp Type
F-Crimp
Terminal & Splice Style
Receptacle
Wire/Cable Type
Magnet Wire
Insertion Force
Normal
Plating Material
Unplated
Barrel Type
Open
Connection Capacity
Single
Wire Insulation Support
With
Terminal Orientation
Straight
Fully Insulated
No
CSA Certified
Yes
Contact Base Material
Brass
FASTON
Yes
Terminates To
Wire & Cable
Discrete Wire Type
Stranded
Line
Premier
UL Rating
Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.