Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FF 250 REC HSG 1P NYLON RED

  • Mfr # 480054-5

  • Zoro # G900956923


product price: $0.41
/ea
Sold in multiples of 207 for $84.87

Key Features

Color
Red
Length
24 mm
Material
Nylon
Number of Contacts
1
Flammability Rating
UL 94 V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480054-5
Zoro #
G900956923
UPC #
-
Country of Origin
United States

Dimensions

Length
24 mm

Details

Item
Terminal Housing
Color
Red
Material
Nylon
Number of Contacts
1
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Terminal Type
Receptacle
Insulated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.