
FF 250 TAB 0.5-1.0MM2 PB
Mfr # 160859-3
Zoro # G300941475
product price: $0.19
/eaSold in multiples of 3500 for $665.00
Key Features
Connection Type
F-Crimp
Insulation Type
Non-Insulated
Wire Range
20 to 17 AWG
Overall Length
1.1 in
Seam
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
160859-3
Zoro #
G300941475
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
1.1 in
Details
Connection Type
F-Crimp
Insulation Type
Non-Insulated
Wire Range
20 to 17 AWG
Seam
Open
Application
Wire & Cable
Connection Material
Phosphor Bronze
Features
Wire Insulation Support
Terminal Type
Quick Disconnect Tab
Wire Type
Regular Wire
Contact Plating Material
Unplated
Terminal Orientation
Straight
Insulation Dia
0.055 to 0.09 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.