Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ff 250 Tab 14-12Awg Ptbr Without Latch 170341-3

Ff 250 Tab 14-12Awg Ptbr Without Latch (Discontinued)

  • Mfr # 170341-3
  • Zoro # G105900325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170341-3
Zoro #
G105900325
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1.039 in

Details

Insulation Type
Non-Insulated
Connection Type
F-Crimp
Max. Temp.
221 Degrees F
Wire Range
14 to 12 AWG
Connection Material
Brass
Terminal Type
Quick Disconnect Tab
Seam
Open
Application
Wire & Cable
Terminal Orientation
Straight
Contact Plating Material
Pre-Tin
Insulation Dia
0.114 to 0.15 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.