
FF 250 TAB 18-14AWG TPBR PRE CRIMPED
Mfr # 42565-2
Zoro # G100941705
product price: $0.34
/eaSold in multiples of 278 for $94.52
Key Features
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Wire Range
0.82 to 1.31 mm²
Connection Material
Brass
Seam
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42565-2
Zoro #
G100941705
UPC #
-
Country of Origin
United States
Details
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Wire Range
0.82 to 1.31 mm²
Connection Material
Brass
Seam
Open
Features
Wire Insulation Support
Wire Type
Regular Wire
Terminal Type
Tab
Application
Wire & Cable
Terminal Orientation
Straight
Contact Plating Material
Tin
Insulation Dia
0.12 to 0.145 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.