This item is Discontinued.

Te Connectivity Connector, Natural, Liquid Crystal Polymer Insulation, 200 V AC, 1 A 1-84952-5

Connector, Natural, Liquid Crystal Polymer Insulation, 200 V AC, 1 A (Discontinued)

  • Mfr # 1-84952-5
  • Zoro # G505785775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-84952-5
Zoro #
G505785775
UPC #
-
Country of Origin
China

Dimensions

Height
2.56 mm
Length
22.92 mm
Width
0.2575 in
Contact Plating Thickness
2 µm

Details

Item
Connector
Type
Receptacle
Color
Natural
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
200 V AC
Current
1 A
Maximum Operating Temperature
85 Degrees C
Material
Liquid Crystal Polymer
Application
Signal
Features
Circuit Identification Feature
Max. Temp.
85°C
Max. Voltage
200V AC
Hole Center to Center
1 mm
Connector Type
Receptacle
Series
FPC
Terminal Type
Surface Mount
Connection Material
Phosphor Bronze
Current Rating
1 A
Number of Contacts
15
Contact Type
Socket
Contact Finish
Bright Tin Plated
Number of Rows
1
Terminal Finish
Bright Tin Plated
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.